Shop All Bulletin Board & Classroom Decorations
Sportime
Sportime 2021273 Duck Walker Balance Board; Yellow
Mfr # 2021273
Zoro # G504039565
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sportime
- MFR # 2021273
- Zoro # G504039565
- UPC # 885634326685
- Country of Origin India
- Category Bulletin Board & Classroom Decorations
Description
Sportime Duck Walker Balance Board measuring 23-1/4 x 5 x 3-1/2 in. withstands 200 pounds and allows children to rock from side-to-side, spin 360 degrees on a smooth surface or walk like a duck. Board molded from reinforced polypropylene, offers both gross motor and vestibular exercises.
Features- Great for practicing balance control and coordination
- Builds and strengthens muscles
- Color: Yellow
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
- Dimension: 23-1/4 x 5 x 3-1/2 in.
- Country of Origin: India
- Weight: 6.174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1772, FRAGILE THIS SIDE UP HANDLE WITH CARE, 3" X 5" (DL1772)
- HOME BASICS 3 Tier Pine Letter Rack with Key Hooks (LR01122)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- SCOTCH StrppngTpe8898Blue, 24mmx55m, PK4 (8898)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- ROUND WORLD PRODUCTS World ScrunchMap (SM01)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- EUREKA Marvel™ Motivational Poster Set Bulletin Board Set, 10 Pieces (847094)
- CARSON DELLOSA Celebrate Learning Calendar Bulletin Board Set, PK2 (110376)
- EUREKA Giant Cat in the Hat™ Bulletin Board Set (847639)
- Sportime Bulletin Board & Classroom Decorations