Shop All Bulletin Board & Classroom Decorations
Sportime
Sportime 2021271 Duck Walker Balance Board; Green
Mfr # 2021271
Zoro # G304039833
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sportime
- MFR # 2021271
- Zoro # G304039833
- UPC # 885634326678
- Country of Origin India
- Category Bulletin Board & Classroom Decorations
Description
Sportime Duck Walker Balance Board measuring 23-1/4 x 5 x 3-1/2 in. withstands 200 pounds and allows children to rock from side-to-side, spin 360 degrees on a smooth surface or walk like a duck. Board molded from reinforced polypropylene, offers both gross motor and vestibular exercises.
Features- Great for practicing balance control and coordination
- Builds and strengthens muscles
- Color: Green
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
- Dimension: 23-1/4 x 5 x 3-1/2 in.
- Country of Origin: India
- Weight: 6.174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON KLAUS Operating Scissors, 4.5in, Curved/Sharp/Blunt, Von Klaus German Surgical Steel (VK103-0711)
- ESSELTE PENDAFLEX CORP. Esselte® Oxford Certificate Holder, 25" x 8-1/2", Hunter Green, 5/Pack (29900605BGD)
- SANFORD Sharpie Permanent Marker - 5.3 mm Chisel Tip - Assorted Fashion - 8 Pack (1927322)
- MARKAL Paint Marker, Fine Tip, Yellow Color Family, Paint (96872)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- SPORTIME Sportime 2021269 Duck Walker Balance Board; Orange (2021269)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- MCDONALD PUBLISHING Algebraic Expressions + Equations Teaching Poster Set (TCRP088)
- TEACHER CREATED RESOURCES Watercolor Happy Birthday Chart (TCR7929)
- CARSON DELLOSA Numbers 0-120 Mini Bulletin Board Set (110476)
- Sportime Bulletin Board & Classroom Decorations