Shop All Bulletin Board & Classroom Decorations
Sportime
Sportime 2021269 Duck Walker Balance Board; Orange
Mfr # 2021269
Zoro # G704039624
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sportime
- MFR # 2021269
- Zoro # G704039624
- UPC # 885634326692
- Country of Origin India
- Category Bulletin Board & Classroom Decorations
Description
Sportime Duck Walker Balance Board measuring 23-1/4 x 5 x 3-1/2 in. withstands 200 pounds and allows children to rock from side-to-side, spin 360 degrees on a smooth surface or walk like a duck. Board molded from reinforced polypropylene, offers both gross motor and vestibular exercises.
Features- Great for practicing balance control and coordination
- Builds and strengthens muscles
- Color: Orange
- Grade Level: Early Childhood-Elementary
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polypropylene
- Dimension: 23-1/4 x 5 x 3-1/2 in.
- Country of Origin: India
- Weight: 6.174 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 1500g Capacity (CQT 1501)
- ADVANTUS File Tote w/Lid, 14"x18"x10-3/4", Black (AVT34052)
- QUARTET 48"x96" Magnetic Glass Whiteboard, Gloss (G9648W-AB)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- SPORTIME FLIP CHART BOARD STOP BULLYING! (36-6052)
- TEACHER CREATED RESOURCES What is Your Mindset? Bulletin Board Set (8882)
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- LOVELYHOME 17 x 78 in. Decorative Self Adhesive Film; Red & Brown Brick (LO416939)
- REPLOGLE GLOBES Replogle Globes® The Forester Globe, 9" (51533)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Black Number Set, 1.75in, 32 Pieces (10069)
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- Sportime Bulletin Board & Classroom Decorations