Shop All LED Under Cabinet Lighting
Splashofflash
ALC2 Series 24.25 in. LED Dimmable Under Cabinet Light; White
Mfr # SP614838
Zoro # G003785390
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Splashofflash
- MFR # SP614838
- Zoro # G003785390
- UPC # 654204911015
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
manufactures a wide range of lighting solutions for your residential and commercial purpose. We pride ourselves on being the best source by offering a broad line of innovative and high-quality lighting products and its accessories. We develop impeccable products by utilising the latest technologies and innovations. We bring out the excellent variety of aesthetic and energy efficient products for your place.
Features- LED Dimmable Under Cabinet Light
- Color: White
- Collection: LED Complete Collection
- Size: 24.25 in.
- Dimension: 0.94" H x 3.63" W x 24.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Damar 04127a replacement light bulb lamp (04127A DAMAR)
- MAXIM LIGHTING CounterMax 5K 36'' 2700-5000K LED Under Cabinet (89867WT)
- ACCLAIM LIGHTING Under Cabinet LED Light, White, 32" (LEDUC32WH)
- PROGRESS LIGHTING LED Undercabinet (P700001-028-30)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Black (L-POC-3LEDSFR-WBL-1)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3730W)
- JESCO 16ft NoPixel 24V DC COB Flexible LED Strip 5000K 90 CRI (CVX-COB-5090-16FT)
- Splashofflash LED Under Cabinet Lighting