Shop All Windshield Washer Fluid
Splash
55 gal Windshield Washer Drum
Mfr # 234555
Zoro # G3252225
original price:
$267.78
20% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$212.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Appearance Blue Liquid
- Specific Gravity 0.94
- Washer Fluid Type All Season
- VOC Content 31 %
Product Information
- Brand Splash
- MFR # 234555
- Zoro # G3252225
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 485 lb |
Size | 55 gal |
Container Size | 55 gal |
Description
Windshield Washer, Product Type Windshield Washer Fluid, Series Original Blue, Container Size 55 gal, Container Type Drum, Product Form Liquid, Color Blue, Freezing Point -20 Degrees F, Properties Standard, VOC Content Weight Percentage 31 Percent, Recommended Dilution Ready to Use, Biodegradable Biodegradable, Boiling Point 189 Degrees F, Features Cleans Road Film, Grime and Bugs from Windshields, No Dilution Necessary, Flash Point 91 Degrees F, Maximum pH Level 8, Net Weight 485 lb
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: TX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (ED0004A)
- CURT Raw Steel Receiver Tubing, 12", 49512 (49512)
- BALDWIN FILTERS Fuel Filter, 6-11/16 x 4-1/4 x 6-11/16 In (BF7853)
- SKF Shaft Seal, 1-5/8 x 2-3/8 x 1/4", HM14, Nitrile (16095)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, Summer Blend (235826)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal (239192-35)
- SPLASH Windshield Washer Fluid, Bottle, 1 gal, Ready to Use, Premixed, Liquid, All Season (234526)
- ZEP 20 oz Windshield De-Icer Aerosol can, 12 PK (17601)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- SPRAYWAY De-Icer, 20oz, 12PK (SW758)
- ZEP 5 gal. Windshield Washer Fluid Pail (062935)
- Splash Windshield Washer Fluid