Shop All Dowel Pins
Spirol
Dowel Pin Ground Hollow, M6 x 12mm, LCS PL
Mfr # DOWGHM-060-012
Zoro # G9092435
product price: $0.44
/ea
Sold in multiples of 60 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Ground and Hollow
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Nominal Diameter M8.050
Product Information
- Brand Spirol
- MFR # DOWGHM-060-012
- Zoro # G9092435
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | M8.050 |
Fastener Length | 12 mm |
Overall Length | M12.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Ground and Hollow |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Dowel Pin Ground Hollow,M6 x 12mm,LCS PL |
Description
Dowel Pin Ground Hollow,M6 x 12mm,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/4 in Length, 100 PK (U55050.013.0025)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 100 PK (M38130.040.0001)
- ZORO SELECT #8-32 x 3/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0037)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Chrome Plated Steel, 2-1/4 in Length, 5 PK (79842)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1200)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 7/16in.dia., PK5 (U51580.043.0200)
- Spirol Dowel Pins