Shop All Dowel Pins
Spirol
Dowel Pin Ground Hollow, M16x24mm, LCS PL
Mfr # DOWGHM-160-024
Zoro # G9092478
product price: $1.25
/ea
Sold in multiples of 25 for $31.25
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Ground and Hollow
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Nominal Diameter M20.180
Product Information
- Brand Spirol
- MFR # DOWGHM-160-024
- Zoro # G9092478
- Country of Origin Canada
- Category Dowel Pins
Dimensions
Nominal Diameter | M20.180 |
Fastener Length | 24 mm |
Overall Length | M24.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Ground and Hollow |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Dowel Pin Ground Hollow,M16x24mm,LCS PL |
Description
Dowel Pin Ground Hollow,M16x24mm,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.011.0025)
- GRIP-RITE 4D 1-1/2 in. Underlayment Bright Steel Nail Flat Head 1 lb (112ATUL1)
- SIMPSON STRONG-TIE Wood Screw, #8, 1-1/4 in, Steel Torx Drive, 300 PK (CBT08114R300)
- ZORO SELECT Undersized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Brass (WWG060125012512)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39080.037.0087)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- WADDELL 7/16 In. x 36 In. Hardwood Dowel Rod (6307UB-20)
- Spirol Dowel Pins