Shop All Dowel Pins
Spirol
Dowel Pin Ground Hollow, M12x20mm, LCS PL
Mfr # DOWGHM-120-020
Zoro # G9092557
product price: $0.74
/ea
Sold in multiples of 35 for $25.90
$25.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Ground and Hollow
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Nominal Diameter 12.018
Product Information
- Brand Spirol
- MFR # DOWGHM-120-020
- Zoro # G9092557
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 12.018 |
Fastener Length | 20 mm |
Overall Length | M20.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Ground and Hollow |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Dowel Pin Ground Hollow,M12x20mm,LCS PL |
Description
Dowel Pin Ground Hollow,M12x20mm,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 50 PK (64032)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 50mm L., PK25 (M39080.100.0050)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08030-001P1)
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.475 in Flange Dia., 0.627 in L, Steel, 50 PK (U69136.025.0080)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- MIDWEST FASTENER 5/16" x 1" Plain Steel Dowel Pins 8PK (76394)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- HOMESTEAD 2912405 0.31 in. Wood Dowel Pin (HO32714)
- Spirol Dowel Pins