Shop All Dowel Pins
Spirol
Dowel Bushing, 5/16" x 1/2", CS ZN
Mfr # DB100-312-0500Z
Zoro # G9091909
product price: $0.36
/ea
Sold in multiples of 70 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Product Information
- Brand Spirol
- MFR # DB100-312-0500Z
- Zoro # G9091909
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | .406" |
Fastener Length | 1/2 in |
Overall Length | .500" (1/2) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,5/16" x 1/2",CS Zinc |
Description
Dowel Bushing,5/16 In. x 1/2 In.,CS Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 1-3/4 in, Steel, Black Oxide Hex Hex Drive, 500 PK (3128LB)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Black Anodized (SO-CAP3BL)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (SMSPI0-600370-100P)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04360.025.0300)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- HOLO-KROME HOLO-KROME 3/16 X 2 DOWEL PIN 100/BOX (1038)
- NEWPORT FASTENERS 3/8 x 5/8" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW030005P)
- AMERICAN SOCKETS 3/8X1/2 DOWEL PIN BRIGHT FINISH PLAIN (3708PDB)
- Spirol Dowel Pins