Shop All Dowel Pins
Spirol
Dowel Bushing, 3/8" x 1", CS ZN
Mfr # DB100-375-1000Z
Zoro # G9092021
product price: $0.84
/ea
Sold in multiples of 875 for $735.00
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Product Information
- Brand Spirol
- MFR # DB100-375-1000Z
- Zoro # G9092021
- Country of Origin Canada
- Category Dowel Pins
Dimensions
Nominal Diameter | .484" |
Fastener Length | 1 in |
Overall Length | 1.000" (1) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,3/8" x 1",CS Zinc |
Description
Dowel Bushing,3/8 In. x 1 In.,CS Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.019.0037)
- MIDWEST FASTENER 3/8"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (79075)
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Dowel Pin, Std, SS, M6x16mm L, PK25 (DP7X06016h8-025P1)
- NEWPORT FASTENERS 1/2 x 1 1/2" Dowel Pins/Sainless Steel 18-8/Bright Finish , 50PK (SSPIN188DOW040014P)
- GLOVEWORKS HD Dowel Rods 0.5 in. Diameter - Walnut (HW08 W)
- Spirol Dowel Pins