Shop All Dowel Pins
Spirol
Dowel Bushing, 1/2" x 1", CS ZN
Mfr # DB100-500-1000Z
Zoro # G9092049
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Product Information
- Brand Spirol
- MFR # DB100-500-1000Z
- Zoro # G9092049
- Country of Origin Canada
- Category Dowel Pins
Dimensions
Nominal Diameter | .645" |
Fastener Length | 1 in |
Overall Length | 1.000" (1) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,1/2" x 1",CS Zinc |
Description
Dowel Bushing,1/2 In. x 1 In.,CS Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (1GUB8)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2" Wd, Black (90197)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 50 PK (U01010.025.0250)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2005-12)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- NEWPORT FASTENERS 5/16 x 2 1/2" Dowel Pins/Alloy Steel/Bright Finish , 80PK (PINDOW025024P)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0016)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- Spirol Dowel Pins