Shop All Spring Pins
Spirol
Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL
Mfr # SPC-375-2250
Zoro # G9152930
Sold in multiples of 15 for $23.85
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Product Information
- Brand Spirol
- MFR # SPC-375-2250
- Zoro # G9152930
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 1/4 in |
Fits Hole Dia. (Min.-Max.) | .370" - .383" |
Overall Length | 2.250" (2-1/4) |
Actual Dia. (Min.-Max) | 0.388" to 0.403" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 12600 lbs |
Description
Coiled Spring Pin,3/8"x 2-1/4"SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- FOREVERBOLT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 21/64 in Ht (FBHEXN3816P50)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 1/4 in H (8502500375-12)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Climaseal, 100 PK (3203407V2)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, Pln, PK5 (U39100.043.0300)
- Spirol Spring Pins