Shop All Discharge & Suction Hoses
This Product is Discontinued
Spiraflex Blue
2" ID x 50 ft. PVC Water Discharge Hose BL (Discontinued)
Mfr # DP200-50MF-G
Zoro # G7495446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.21"
- Max. Pressure 80 psi
- Length 50 ft.
Product Information
- Brand Spiraflex Blue
- MFR # DP200-50MF-G
- Zoro # G7495446
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.21" |
Length | 50 ft. |
Fitting Size | 2" |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 80 psi |
Color | Blue |
Fitting Type | Aluminum Male x Female w/Brass Swivel |
Includes | Gasket |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fiber |
Description
Water Discharge Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.