Shop All Discharge & Suction Hoses
This Product is Discontinued
Spiraflex Blue
1-1/2" ID x 50 ft. PVC Water Discharge Hose BL (Discontinued)
Mfr # DP150-50MF-G
Zoro # G7495419
This Product is Discontinued
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Outside Dia. 1.67"
- Max. Pressure 90 psi
- Length 50 ft.
Product Information
- Brand Spiraflex Blue
- MFR # DP150-50MF-G
- Zoro # G7495419
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 1-1/2" |
Outside Dia. | 1.67" |
Length | 50 ft. |
Fitting Size | 1-1/2" |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 90 psi |
Color | Blue |
Fitting Type | Aluminum Male x Female w/Brass Swivel |
Max. Temp. | 130 Degrees F |
Includes | Gasket |
Reinforcement | Synthetic Fiber |
Description
Water Discharge Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.