Shop All Spill Containment Accessories
Spilltech
Spill Kit/Station, Drum, Oil-Based Liquids
Mfr # SPKO-20-HV
Zoro # G8829449
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Height 19 1/2 in
- For Use With Mfr. Model Number SPKO Series
- UV Resistant No
- Container Type Drum
Product Information
- Brand Spilltech
- MFR # SPKO-20-HV
- Zoro # G8829449
- UPC # 818502025380
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Height | 19 1/2 in |
Length | 23 in |
Width | 23 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Sock Length | 48 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 15 gal, Container Type Drum, 20 gal Container Capacity, Filled, Sorbents Included (2) 18 in x 18 in Sorbent Pillows, (25) 15 in x 19 in Bonded Pads, (4) 3 in x 4 ft Sorbent Socks, PPE Included Pair Nitrile Gloves, Safety Goggles, Additional Components Included (4) 18 in x 30 in Disposal Bags and Ties, (6) 6 in x 2 in Tamper-proof Seals, 23 in x 19 in Overpack, 3 in x 5 in Vinyl Spill Kit Label, Lockable No, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Number of Keys: 2 (A1105KAS3RED)
- KISHIGO L-XL, Lime, Class 3 & Class E, Rainwear Set (RW110-L-XL)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CS311021)
- SPILLTECH Connectable Spill Berm (SPB10C)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- SPILLTECH Universal Defender Pads, PK50 (GPB50M)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- SPILLTECH Oil-Only Contractor Grade Sock/Net, PK4 (WB410SN)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- Spilltech Spill Containment Accessories