Shop All Spill Control Kits and Stations
Spilltech
Spill Kit/Station, Bag, Oil-Based Liquids
Mfr # SPKO-YBAG
Zoro # G8822841
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Oil-Only
- Container Type Bag
- Volume Absorbed per Pkg. 4.1 gal
Product Information
- Brand Spilltech
- MFR # SPKO-YBAG
- Zoro # G8822841
- UPC # 818502022358
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Length | 18 in |
Width | 12 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 4 gal, Container Type Bag, Filled, Sorbents Included (10) 15 in W x 19 in L Oil-Only Bonded Pads, (2) 3 in D x 4 ft L Oil-Only Sorbent Socks, PPE Included Pair of Nitrile Gloves, Pair of Safety Goggles, Additional Components Included (2) Disposal Bag and Tie, 12 in x 18 in x 4 in Tote Bag, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKO Series, Product Weight 5 lb, SPKO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Arctic Series Thermal Impact GloveCut Level A5, L (TRX543W-L)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- BRADY Pipe Marker, PK5, 7149-4-PK (7149-4-PK)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SPILLTECH Loose Absorbent, Universal, Cellulose (CELL30)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-95)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-20)
- SPILLTECH Spill Kit, Box, Universal, 5" H x 23" W (PPE-KIT)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- BRADY Spill Control Cabinet Fill, Chem/Hazmat (SC-CABINET-HF)
- Spilltech Spill Control Supplies