Shop All Spill Control Kits and Stations
This Product is Discontinued
Spilltech
Spill Kit, Wheeled Drum, Chemical/Hazmat (Discontinued)
Mfr # SPKHZ-CAN-WD
Zoro # G4759470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed Chemical, Hazmat
- Fluids Absorbed Biohazardous Liquids
- Container Type Drum
- Container Capacity 50 gal
Product Information
- Brand Spilltech
- MFR # SPKHZ-CAN-WD
- Zoro # G4759470
- UPC # 818502025281
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 29 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Sock Length | 48 in, 144 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Neutralizes Chemical Type Acids, Volume Absorbed Per Kit 45 gal, Container Type Drum, 50 gal Container Capacity, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (3) Shakers of Acid Neutralizer, (4) Large Absorbent Socks, (6) Small Absorbent Socks, PPE Included (2) Coveralls, (2) Pair of Gloves, (2) Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.