Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Wheeled Drum, Chemical/Hazmat
Mfr # SPKHZ-95-WD
Zoro # G4423373
product price: $718.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 80 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Drum
- Container Capacity 95 gal
Product Information
- Brand Spilltech
- MFR # SPKHZ-95-WD
- Zoro # G4423373
- UPC # 818502022792
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 36 in |
Size of Multi-Purpose Epoxy Putty | 16 oz |
Pad Width | 15 in |
Sock Length | 48 in, 96 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 80 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (12) Small Absorbent Socks, (150) Absorbent Pads, (6) Large Absorbent Socks, (7) Absorbent Pillows, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (3) 1 lb. Plug and Dike Epoxy Putty, (4) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Lockable No, UN Rating 1H2/X295/S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU36211XL)
- HONEYWELL NORTH Honeywell Fibre-MetalĀ® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- MCR SAFETY Prem Grn Driver Foam Lined Strght, S, PK12 (3260S)
- RADIANS Radians Neck Cord (NC-RED)
- SPILLTECH Spill Kit, Kaddie, Universal, 20" H x 20" W (SPKU-KAD2)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- SPILLTECH Spill Kit, Drum, Universal, 28-1/4" H (SPKU-65)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-30)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- Spilltech Spill Control Supplies