Shop All Spill Control Kits and Stations
Spilltech
Spill Kit Refill, Box, Universal, 17" H
Mfr # RSPKU-30
Zoro # G4036580
original price:
$89.45
13% off
new price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Spill Control - Fluids Absorbed Universal
- Fluids Absorbed Universal
- Container Type Box
- Volume Absorbed Per Pkg. 22.9 gal.
Product Information
- Brand Spilltech
- MFR # RSPKU-30
- Zoro # G4036580
- UPC # 818502022570
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 17 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 18 in |
Sock Length | 96 in |
Description
Spill Kit Refill, Fluids Absorbed Universal, Volume Absorbed Per Kit 23 gal, Container Type Box, 30 gal Container Capacity, Filled, Sorbents Included (25) Absorbent Pads, (4) Absorbent Pillows, (4) Absorbent Socks, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, Emergency Guide Book, Overpack, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKU Series, Product Weight 21 lb, RSPKU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 120)
- NORTHSIDE Size 10.5 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX105XXX)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-KAD)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- Spilltech Spill Control Supplies