Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Kaddie, Chemical/Hazmat, 20" H
Mfr # SPKHZ-KAD2
Zoro # G4423297
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 28 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Cart
- Volume Absorbed Per Kit 28 gal
Product Information
- Brand Spilltech
- MFR # SPKHZ-KAD2
- Zoro # G4423297
- UPC # 818502022846
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 in |
Pillow Length | 18 in |
Sock Length | 48 in |
Pillow Width | 8 in |
Sock Diameter | 3 in |
Pad Length | 14 in |
Pad Width | 10 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 28 gal, Container Type Cart, Yellow, Filled, Sorbents Included (100) Absorbent Pads, (4) Absorbent Pillows, (6) Absorbent Socks, PPE Included (2) Pair of Gloves, Safety Goggles, Additional Components Included (5) Disposal Bags and Ties, (6) Tamper Proof Seals, 7 in Epoxy Putty Stick, Emergency Guide Book, Glow Light Stick, Yellow Kaddie, Lockable Yes, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Green (WMN100283)
- CLEMCO Apollo Air Control Valve with Belt (10C100024)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0115)
- INDIAN Adj Carrying Straps, Poly, 1-3/4 In (175980)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 23" H (SPKO-30)
- SPILLTECH Spill Kit Refill, Box, Universal, 17" H (RSPKU-30)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 24" H (SPKO-55)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- SPILLTECH Spill Kit/Station, Bag, Oil-Based Liquids (SPKO-YBAG)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- Spilltech Spill Control Kits and Stations