Shop All Particulate Sorbent
Spilltech
Spill Kit, Duffel Bag, Universal
Mfr # SPKU-BLK-BG
Zoro # G6546552
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 10 gal
- Container Type Duffel Bag
- Weight 10 lb
- Volume Absorbed Range 10 to 19 gal
Product Information
- Brand Spilltech
- MFR # SPKU-BLK-BG
- Zoro # G6546552
- UPC # 818502023140
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Width | 11 in |
Length | 18 in |
Height | 11 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Pad Width | 10 in |
Sock Length | 48 in |
Pad Length | 14 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 10 gal, Container Type Duffel Bag, 9.4 gal Container Capacity, Filled, Sorbents Included (15) 10 in W x 14 in L Universal Heavy Weight Fine Fiber Pads, (2) 18 in W x 18 in L Universal Sorbent Pillows, (2) 3 in Dia. x 48 in L Universal Sorbent Socks, PPE Included Nitrile Gloves, Safety Goggles, Additional Components Included (2) Disposal Bag and Tie, Epoxy Stick, Light Stick, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (KKC1FN-03-M)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (RS1-90)
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- SPILLTECH Loose Absorbent, White, 12 oz (FL1)
- XSORB Hydrocarbon Absorbent, 1.75 cu. Ft., Bag (XB110S)
- EP MINERALS Universal Absorbent, 25 lb., Bag (8925)
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- SPILL TECH ENVIRONMENTAL SpillTech RSPKHZ-BATT Battery Acid Kit Refill (RSPKHZ-BATT)
- Spilltech Particulate Sorbent