Shop All Particulate Sorbent
Spilltech
Spill Kit, Duffel Bag, Oil-Based Liquids
Mfr # SPKO-BLK-BG
Zoro # G6578621
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Volume Absorbed per Pkg. 10 gal
- Container Type Duffel Bag
- Weight 10 lb
- Volume Absorbed Range 10 to 19 gal
Product Information
- Brand Spilltech
- MFR # SPKO-BLK-BG
- Zoro # G6578621
- UPC # 818502022969
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Length | 18 in |
Width | 11 in |
Height | 11 in |
Pillow Length | 18 in |
Pad Length | 14 in |
Pad Width | 10 in |
Sock Length | 48 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Volume Absorbed Per Kit 10 gal, Container Type Duffel Bag, 9.4 gal Container Capacity, Filled, Sorbents Included (15) 10 in W x 14 in L Heavy Weight FineFiber Oil-Only Pads, (2) 18 in W x 18 in L Oil-Only Sorbent Pillows, (2) 3 in Diax 48 in L Oil-Only Sorbent Socks, PPE Included Nitrile Gloves, Safety Goggles, Additional Components Included (2) Disposal Bag and Tie, Epoxy Stick, Light Stick, Lockable No, Static Dissipative No, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION CHEMICAL Disposable Apron, White, 36 In. L, PK100 (M2500)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- SPILLTECH Loose Absorbent, White, 12 oz (FL1)
- CHEMSORB Minute Man Universal Absorbent Spill Kit (SP30GA-MIN)
- EP MINERALS Loose Absorbent, 16 Qt Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (9725)
- CHEMSORB Caustic Neutralizing Absorbent, 5Gal Pail (SP70CA-L5P)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- Spilltech Particulate Sorbent