Shop All Spill Control Kits and Stations
Spilltech
Spill Kit, Bucket, Chemical/Hazmat, 15" H
Mfr # SPKHZ-PAIL
Zoro # G5917611
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Spill Control - Fluids Absorbed 4 gal
- Fluids Absorbed Biohazardous Liquids
- Container Type Bucket
- Container Capacity 5 gal
Product Information
- Brand Spilltech
- MFR # SPKHZ-PAIL
- Zoro # G5917611
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 15 in |
Details
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 5 gal Container Capacity, Filled, Sorbents Included (10) Biohazard Liquid Absorbent Pads, (2) Biohazard Liquid Absorbent Socks, PPE Included Pair of Gloves, Safety Goggles, Additional Components Included Disposal Bag and Tie, White Pail, Lockable No, Static Dissipative No, UV Resistant No, For Use With Mfr. Model Number SPKHZ Series, Product Weight 9 lb, SPKHZ, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 12, D, Black/Lime, PR (77068 -BKLM SZ 12)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5718-EG_24x18 (T1-5718-EG_24x18)
- ZORO SELECT Replacement Liner, Size 7, White, PR (L8604B30-002)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK6 (410KAS6BLK)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 18" H (SPKHZ-10)
- SPILLTECH Spill Containment Boom, OR, 100 ft. L (C-BOOM18-100)
- SPILLTECH Biohazard Spill Kit, 4.1 gal., Bag (SPKHZ-YBAG)
- ULTRATECH Collapsible Wall Containment Berm, 269gal (8403)
- Spilltech Spill Control Kits and Stations