Shop All Sorbents
Spilltech
Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester
Mfr # WSO410
Zoro # G4879408
original price:
$49.10
18% off
new price: $39.89
/pk 10, $3.99/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 8 gal
- Color White
- Size 3 in x 48 in
- Length 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Oil-Only, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL 1200 ml Foam Hand Soap Pump Bottle, 3 PK (16714)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 32 Gallon Black (240460BKB)
- BULBHEAD Bulbhead 6034088 Floor Police Motorized Spinning Microfiber Mop (6034088)
- ZEP Floor Finish, 5 gal., 30 min. Dry Time (193535)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Oil, White, Polyester (WSO815)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- SPILLTECH Absorbent Sock, 10 gal, 3 in x 42 in, Universal, Gray, Spunbound Polypropylene (CCSO20)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- BRADY Absorbent Pad, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200-B)
- Spilltech Sorbents