Shop All Sorbents
Spilltech
Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester
Mfr # YSO410
Zoro # G4422980
product price: $37.29
/pk 10, $3.73/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 8 gal
- Color Yellow
- Size 3 in x 48 in
- Length 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 48 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Sorbent Sock, Fluids Absorbed Biohazard Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.84 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Yellow, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 32Oz Mold Control (25326CAL)
- THE BRUSH MAN 20 Oz Mop Head, Cotton, PK12 (MOP C20)
- PARKER & BAILEY Orange Scent Floor Cleaner Liquid 22 oz (100018)
- RUBBERMAID COMMERCIAL 1,300 mL Foam Hand Soap 3 PK (3486571)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Absorbent Boom, 23 gal, 5 in x 10 ft, Chemical, Hazmat, Yellow, Polyester (HZ510SN)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150H)
- PIG Absorbent Boom, 24 gal, 5 in x 10 ft, Oil-Based Liquids, White (BOM600)
- Spilltech Sorbents