Shop All Sorbents
Spilltech
Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene
Mfr # GTOP
Zoro # G4781058
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 8 gal
- Volume Absorbed (Pack, Each) 8 gal/pk, 0.3437 gal/pad
- Material Polypropylene
- Color Gray
- Perforations No
Product Information
Dimensions
Size | 22 in Dia. |
Length | 22 in |
Width | 23 in |
Perforated Size | Not Perforated |
Diameter | 22 in |
Fits Drum Size | 55 gal |
Description
Product Type Drum Top Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 22 in Dia., Volume Absorbed Per Pad 0.3437 gal, Volume Absorbed per Pkg. 8 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Replacement Spindle, White (3ZHT6)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- DAMPRID Absorber Moist Rfl Bg Frsh Sct (FG30FS)
- SUNCAST Compact Hkc Standard Cart (HKCCT100)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Absorbent Pad, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- SPILLTECH Sorbents, 52 gal, 30 in x 30 in, Oil, White, Polypropylene (WPK50H)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Absorbent Pillow, 23 gal, 18 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL1818)
- SPILLTECH Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- SPILLTECH Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- Spilltech Sorbents