Shop All Sorbents
Spilltech
Sorbents, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene
Mfr # YPZ25S-BX-EA
Zoro # G4423583
product price: $20.99
/pk 25, $0.84/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 7 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 7 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 30" Curved Floor Squeegee, 60" steel bolt-on handle, reversible (49630-C)
- SCOTCH-BRITE Griddle Cleaner And Degreaser, 1 Qt Bottle, Liquid, Orange (701)
- UNGER Floor Squeegee, Straight Double, 22" W (MW550)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WPF100H-BX)
- SPILLTECH Absorbent Pad, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- BRADY Absorbent Roll, 38 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP350-DP)
- Spilltech Sorbents