Shop All Sorbents
Spilltech
Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WR150H
Zoro # G4801513
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 63 gal
- Color White
- Weight 30 in
- Perforations No
- Size 30 in x 150 ft
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | Not Perforated |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 63 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN 2.4 in. W Hard Bristle 8 in. Plastic/Rubber Handle Kitchen Brush (1043)
- TITAN LABORATORIES Titan Oil Flo Stain Remover Gallon (17002)
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29383)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- SPILLTECH Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene (SVP100H)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Gray, Polypropylene (GRP72203-GY)
- Spilltech Sorbents