Shop All Sorbents
Spilltech
Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester
Mfr # WBB318
Zoro # G4782771
product price: $94.19
/pk 20, $4.71/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 6 gal
- Volume Absorbed (Pack, Each) 6 gal/pk; 0.313 gal/boom
- Color White
- Size 3 in x 18 in
Product Information
Dimensions
Size | 3 in x 18 in |
Length | 18 in |
Width | 3 in |
Diameter | 3 in |
Rope Along Length | No |
Description
Product Type Bilge Boom, Fluids Absorbed Oil-Only, Size 3 in x 18 in, Volume Absorbed Per Sock/Boom 0.32 gal, Volume Absorbed per Pkg. 6 gal, Color/Pattern White, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC LABORATORIES Root Killer, Size 2 lb., Odorless (K-77)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (33587)
- ARMSTRONG WORLD INDUSTRIES Armstrong Once 'N Done Resilient & Ceramic Floor Cleaner (FP00337406)
- HOSPECO Toilet Rim Hanger, Non-Para, Cherry, PK12 (2901)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL818)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- SPILLTECH Absorbent Pad, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB200S)
- NOVUS PRODUCTS Loose Absorbent, Blood, Diluted Acid, Oil, Paint, Sewage Overflow, Urine, Vomit, Tan (SGB-32)
- Spilltech Sorbents