Shop All Sorbents
Spilltech
Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene
Mfr # GRB300S
Zoro # G4028950
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 59 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 300 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 300 ft, Volume Absorbed per Pkg. 59 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 40.6 fl oz (1200 mL) CRT HEALTHY SOAP® ES4 High Performance Foam Refill 2 PK (GOJ508502)
- LYSOL Laundry Sanitizer, 41 oz Bottle, Liquid, Crisp Linen, 6 PK (19200-95871)
- CONDOR Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR10)
- NILFISK-ADVANCE AMERICA Nilfisk Power Cord for 500W Battery Charger For Use With GD5 (107418079)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- SPILLTECH Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ810SN)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- PIG Sorbents, 70 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR018)
- Spilltech Sorbents