Shop All Sorbents
Spilltech
Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene
Mfr # WRB300S
Zoro # G4810710
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 59 gal
- Material Polypropylene
- Color White
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 300 ft |
Width | 30 in |
Length | 300 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Length | 300 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 300 ft, Volume Absorbed per Pkg. 59 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HEPA Dry Filter for M18 FUEL Compact Vacuum (49-90-2012)
- SCOTTS LAWNS 32OZ RTU Out Cleaner (51080)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, .95 Mil, Gray, 400 PK (CLO 78526)
- NAUTICAL Nautical NEWS-19 Ease Water Spot Remover (NEWS-19)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150M)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH Absorbent Pad, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene (WPF1014H)
- SPILLTECH Absorbent Sock, 10 gal, 3 in x 42 in, Universal, Gray, Spunbound Polypropylene (CCSO20)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRPAM36201-BK)
- Spilltech Sorbents