Shop All Sorbents
Spilltech
Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene
Mfr # YRZ150H
Zoro # G4423093
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 55 gal
- Material Polypropylene
- Color Yellow
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 30 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- ELMA ULTRASONICS Stainless Steel Basket (40 basket)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Yellow, Polypropylene (YRZ100H-BX)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- BRADY Sorbents, 19 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP315P)
- Spilltech Sorbents