Shop All Sorbents
Spilltech
Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRB150H
Zoro # G4028591
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 55 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bag Assembly, No Zipper, Black (545822)
- RENOWN 1 lb. Fresh Mint Carpet Deodorant Powder (0154AN)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- RECKITT BENCKISER Lysol Kitchen Cleaner , Unscented, Gallon Bottle, 4 Bottles - 74392 (REC 74392)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRB300S)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MRO30P)
- Spilltech Sorbents