Shop All Sorbents
Spilltech
Sorbents, 55 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WRB150H
Zoro # G4772229
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 55 gal
- Volume Absorbed (Pack, Each) 55 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 55 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL COMMERCIAL Carpet Cleaner, 52oz, Bottle, 4.5 to 5.5 pH (85T6-1)
- VIKAN VIKAN Yellow 16" Floor Squeegee (71406)
- GUARDAIR Filter, Cartridge Filter, Steel (N635)
- NOBLES/TENNANT GASKET - VAC MOTOR GASKET, .3in, 5.7 OD, 1.9 ID (626092)
- SPILLTECH Absorbent Pad, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Drum Top Absorbent Pad, 8 gal, 22 in Dia., Oil-Based Liquids, Blue, Polypropylene (BTOP)
- SPILLTECH Sorbents, 52 gal, 30 in x 30 in, Oil, White, Polypropylene (WPK50H)
- SPILLTECH Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Oil-Based Liquids, Blue, Polypropylene (M-72)
- Spilltech Sorbents