Shop All Sorbents
Spilltech
Sorbents, 54 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRL150H
Zoro # G4036319
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITBENC Air Wick, Life Scents Scented Oil Refills, Summer Delights, 0.67 Oz, 2PK (91112PK)
- DYMON Cleaner and Disinfectant, 20 oz. Aerosol Can, Lemon, 12 PK (08020)
- KLEENEX Premiere Multifold Paper Towels, 1 Ply, 120 Sheets, White, 3000 PK (13254)
- NOBLES Side Brush, Nylon (9009997)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150M)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150M)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150M)
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- Spilltech Sorbents