Shop All Sorbents
Spilltech
Sorbents, 54 gal, 15 in x 150 ft, Oil, White, Polypropylene
Mfr # WRSL150H
Zoro # G4803038
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 54 gal
- Material Polypropylene
- Color White
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 15 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 150 ft, Volume Absorbed per Pkg. 54 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Sweeper Refill Dry Cloths, PK 32 (PGC33407)
- PINE-SOL CloroxPro Multi-Surface Cleaner Concentrated, Sparkling Wave Scent, 80 oz Bottle, PK3 (60609CT)
- IOSSO Iosso Products 10917 Invisible Protection Water Repellent - 1 Gallon (10917)
- SHOP-VAC WetDry Vacuum, 12 gal Vacuum, 140 cfm Air, Cartridge, Disposable Filter, 55 hp, 120 VAC (8251205)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150M)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB200S)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- SPILLTECH Absorbent Roll, 49 gal, 30 in x 150 ft, Oil-Based Liquids, Blue, Polypropylene (BRF150H)
- SPILLTECH Absorbent Boom, 23 gal, 5 in x 10 ft, Universal, Gray, Spunbound Polypropylene (GB510SN)
- PIG Absorbent Roll, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-634)
- Spilltech Sorbents