Shop All Sorbents
Spilltech
Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRF150H
Zoro # G4028810
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Liquid Drain Maintainer, Size 32 oz., PK12 (23332)
- MILWAUKEE TOOL Large Foam Wet Filter for M18 FUEL Wet/Dry Shop Vacuums (49-90-1990)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- TOUGH GUY 16 in Sweep Face Broom, Stiff, Synthetic, Black (3PCA7)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100H)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRF150H)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- Spilltech Sorbents