Shop All Sorbents
Spilltech
Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene
Mfr # WRF150H
Zoro # G4867821
original price:
$149.52
17% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Volume Absorbed (Pack, Each) 49 gal/pk
- Material Polypropylene
- Color White
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 10 gal Round Trash Can, Green (84101009)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Clear Water-White (61420)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ6)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- SPILLTECH Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- SPILLTECH Loose Absorbent, 5 gal, Antifreeze, Coolants, Fuels, Oils, Solvents, Water, Gray (MR1020)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene (WRB300S)
- SPILLTECH Absorbent Roll, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150M)
- SPILLTECH Absorbent Pad, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- Spilltech Sorbents