Shop All Sorbents
Spilltech
Sorbents, 49 gal, 30 in x 150 ft, Oil, Blue, Polypropylene
Mfr # BRF150H
Zoro # G4036790
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Volume Absorbed (Pack, Each) 49 gal/pk
- Material Polypropylene
- Color Blue
- Weight 30 in
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Front Squeegee Blade, 4 7/8 ft L, Ivory (1038681)
- NILFISK/ADVANCE BAG 10-PACK - 152B DuraVac (56704181)
- SANITAIRE Disposable Vacuum Bag, LS, PK5 (63256)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack (WPF100H-BX)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Universal, Gray, Polyester (GSO1210)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Oil, White, Polyester (WPIL1010)
- SPILLTECH Sorbents, 38 gal, 8 in x 20 ft, Oil, White, Polyester (WB820SN)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- Spilltech Sorbents