Shop All Sorbents
Spilltech
Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRL150M
Zoro # G4036160
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Width | 30 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER LYSOL, MOLD AND MILDEW REMOVER WITH BLEACH, READY TO USE, 32 OZ SPRAY BOTTLE (78915EA)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- MILLER MFG Duraflex Flat Back Water Bucket 18 Qt. (1147-18QT)
- FIBEROCK BRAND Floor Protector Paper 6.35 mil X 3 ft. W X 167 ft. L Paper Natural (290019)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150H)
- SPILLTECH Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150M)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-H)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- CONDOR Sorbents, 25 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR28)
- Spilltech Sorbents