Shop All Sorbents
Spilltech
Sorbents, 44 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRSL150M
Zoro # G4036492
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 44 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 15 in |
Perforation Along Width | 7 1/2 in |
Perforation Along Length | 17 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 44 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 59" Aluminum Handle, Black (294119)
- DIRT DEVIL STEAM MOP STN FLTR 44in. (WD20000)
- MIRACLEMIST Miraclemist MMAP-1 1 gal All Purpose Cleaner Spray (MMAP-1)
- ZEP Cleaner/Degreaser, 20 Gal Drum, Liquid, Blue-Green (85950)
- SPILLTECH Sorbents, 54 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSL150H)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- SPILLTECH Sorbents, 15 gal, 5 in x 10 ft, Oil, May Vary, Spunbound Polypropylene (WB510SN-2)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- Spilltech Sorbents