Shop All Sorbents
Spilltech
Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRF24150H
Zoro # G4028838
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Material Polypropylene
- Color Gray
- Weight 24 in
- Perforations Yes
Product Information
Dimensions
Size | 24 in x 150 ft |
Width | 24 in |
Length | 150 ft |
Perforated Size | 12 in x 17 in |
Perforation Along Width | 12 in |
Roll Length | 150 ft |
Perforation Along Length | 17 in |
Roll Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 150 ft, Volume Absorbed per Pkg. 39 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 12 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL 18 in Sweep Face Sweeping Broom, Orange (CC195-01)
- VIKAN 3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Gray, Plastic, 10 in L Overall (419288)
- KRUD KUTTER PRO Concentrated Cleaner Degreaser, 32 oz (352263)
- PREMIER 3X7 Row Zpro Wire Brass Brush (10201)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 39 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150M)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H-1)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-90BX)
- Spilltech Sorbents