Shop All Sorbents
Spilltech
Sorbents, 39 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # GRSF150M
Zoro # G4036352
original price:
$127.79
10% off
new price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 150 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 150 ft |
Perforation Along Width | 7 1/2 in |
Roll Width | 15 in |
Perforation Along Length | 17 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 39 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Air Freshener, Neutralizer, Metered Spray, f/Airworks, 7oz, 12PK (HOS07913)
- MEECO MFG CO QUART LIQUID SOOT REMOVER (19)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- TOUGH GUY 9 in Swivel Pad Holder, Blue (280194)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H-1)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150H)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 8 gal, 5 in x 50 ft, Universal, Gray, Polypropylene (GRFF50H)
- CONDOR Sorbents, 11 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP95)
- Spilltech Sorbents