Shop All Sorbents
Spilltech
Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester
Mfr # WPIL10
Zoro # G4880552
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 37 gal
- Volume Absorbed (Pack, Each) 37 gal/pk; 3 gal/sock
- Color Red, White
- Size 16 1/2 in x 20 in
Product Information
Dimensions
Size | 16 1/2 in x 20 in |
Length | 20 in |
Width | 16 1/2 in |
Rope Along Length | No |
Description
Product Type Skimmer Pillow, Fluids Absorbed Oil-Only, Size 16 1/2 in x 20 in, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 37 gal, Color/Pattern Red, White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 7/8" ID tubes with 1/4-28 M thread & jam nut (GTC-211-7/8)
- PFERD 30" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89224)
- GLARO 15 gal Round Recycling Bin, Blue (P-1242BL-BL-P2)
- NORTECH Elbow Gasket (N664)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILLTECH Sorbents, 22 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-H)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- CONDOR Sorbents, 28 gal, 3 in x 48 in, Oil, White, Polypropylene (436M89)
- Spilltech Sorbents