Shop All Sorbents
Spilltech
Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose
Mfr # GPC100H
Zoro # G4028670
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 36 gal
- Material Cellulose
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.3664 gal, Volume Absorbed per Pkg. 36 gal, Color/Pattern Gray, Material Cellulose, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Shop Towel Size Terry Wipers - WHITE 5 lb bag (N-W68-5BG)
- SPARTAN CHEMICAL CO. BioRenewables 1 Quart Waterfall Scent Glass Cleaner RTU (323903)
- GENUINE JOE Genuine Joe Perforated Roll Paper Towels, 2 Ply, 170 Sheets, White, 30 PK (GJO24085)
- DIAL 1,000 mL Liquid Hand Soap Cartridge, 8 PK (33821)
- SPILLTECH Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK (GPC100M)
- SPILLTECH Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Universal, Gray, Polyester (GSO430)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H)
- Spilltech Sorbents