Shop All Sorbents
Spilltech
Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester
Mfr # HZ810SN
Zoro # G4036407
product price: $74.45
/pk 4, $18.61/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 33 gal
- Color Yellow
- Size 8 in x 10 ft
- Length 10 ft
Product Information
Dimensions
Size | 8 in x 10 ft |
Length | 10 ft |
Width | 8 in |
Diameter | 8 in |
Rope Along Length | Yes |
Description
Product Type Sorbent Boom, Fluids Absorbed Biohazard Liquids, Size 8 in x 10 ft, Volume Absorbed Per Sock/Boom 8 gal, Volume Absorbed per Pkg. 33 gal, Color/Pattern Yellow, Filler Material Poly Blend, Polyester Netting, Outer Mesh Material Polyester, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- REDTREE INDUSTRIES Redtree Industries 61220 Small Wood Handle Scratch Brush - Stainless Steel, 3 Pack (61220)
- WEILER Hand Wire Scratch Brush .012 SS Fill 4x16 Rows Plastic Block (44299)
- SPARTA 0.5 in W Radiator Style Brush, Green, Polypropylene (41198EC09)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Biohazard Liquids, Yellow, Polyester (YSO1210)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (WRSF150H-1)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Yellow, Polypropylene (PIG105-YW)
- Spilltech Sorbents