Shop All Sorbents
Spilltech
Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene
Mfr # YPZ200S-BX
Zoro # G4423428
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 31 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hazardous Materials, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 31 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 33 Gal Biohazard Bags, 31 in x 43 in, Super Heavy-Duty, 1.5 mil, Green, 100 Pack (31DK99)
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- SURFACE SHIELDS Floor Protection, 24 In. x 200 Ft., Green (FS24200L)
- HERITAGE 45 gal Trash Bags, 48 in x 40 in, Heavy-Duty, 22 microns, Black, 150 PK (Z8048WK R01)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100S-BX)
- SPILLTECH Sorbents, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ25S-BX-EA)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150M)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO410)
- SPILLTECH Absorbent Sock, 20 gal, 3 in x 42 in, Universal, Gray, Spunbound Polypropylene (CCSO40)
- Spilltech Sorbents