Shop All Sorbents
Spilltech
Sorbents, 30 gal, 5 in x 20 ft, Oil, White, Polyester
Mfr # WB520SN
Zoro # G4814551
product price: $87.39
/pk 2, $43.70/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Color White
- Length 20 ft
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 5 in x 20 ft |
Length | 20 ft |
Width | 5 in |
Diameter | 5 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil-Only, Size 5 in x 20 ft, Volume Absorbed Per Sock/Boom 15 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern White, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIXMATE Minimax Mechanical WW. Deep 3100 mL, PK2 (4486191)
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- BLUE MAGIC Foam Upholstery Cleaner with Stain Guard (914-06)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Oil, White, Polypropylene (WRF100H-BX)
- Spilltech Sorbents