Shop All Sorbents
Spilltech
Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester
Mfr # WB510SN
Zoro # G4762377
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 30 gal
- Volume Absorbed (Pack, Each) 30 gal/pk; 7 gal/boom
- Color White
- Size 5 in x 10 ft
Product Information
Dimensions
Size | 5 in x 10 ft |
Length | 10 ft |
Width | 5 in |
Diameter | 5 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Oil-Only, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 7 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern White, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Multifold Hand Towel Natural H2, Universal, 100% Recycled Fibers, 16 x 250 Sheets, MK520A (MK520A)
- BIRDWELL Broom/Pan Mini Poly 9-3/4In (376-24)
- UNGER Floor Squeegee, Straight, 18" W (FP450)
- RENOWN 1 Qt. Fresh Mint Enzyme Odor Neutralizer (0504AN)
- SPILLTECH Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- SPILLTECH Absorbent Pad, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Absorbent Pillow, 23 gal, 8 in x 18 in, Universal, Gray, Spunbound Polypropylene (GPIL818)
- SPILLTECH Absorbent Pillow, 30 gal, 10 in x 10 in, Universal, Gray, Spunbound Polypropylene (GPIL1010)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, Blue, Polypropylene (BPF100H)
- PIG Absorbent Roll, 32 gal, 24 in x 150 ft, Oil-Based Liquids, White, Polypropylene (MAT424)
- Spilltech Sorbents