Shop All Sorbents
Spilltech
Sorbents, 30 gal, 15 in x 19 in, Universal, Gray, Cellulose, 100 PK
Mfr # GPC100M
Zoro # G4028713
original price:
$104.70
10% off
new price: $93.39
/pk 100, $0.93/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Material Cellulose
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 38 oz, Volume Absorbed per Pkg. 30 gal, Color/Pattern Gray, Material Cellulose, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SCRUB Red Pad Kit, Aggressive, PK5 (RP100)
- TOUGH GUY 17 in Sweep Face Broom Head, Soft, Synthetic, Red (12L033)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVF2)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- SPILLTECH Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150H)
- SPILLTECH Sorbents, 41 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKF50H)
- EVOLUTION SORBENT PRODUCTS Global Industrial„¢ Universal Pad, Light Weight, 15" x 18", Gray, 100/Pack (3MBGPB-100-BOX)
- Spilltech Sorbents